Fluorescent Lamp, T8, 48", 32W, 5000K

Item #: 439403
Cat #: F32T8/TL750-ALTO-30PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 78, Color Temperature: 5000K. Length: 48 inch

Overview

Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 78, Color Temperature: 5000K. Length: 48 inch
Also known as: F32T8/TL750-ALTO-30PK

Specifications

Color Rendering Index (CRI): 78
Wattage: 32
Lumens: 2800
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 78
Lumens: 2800
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Temperature: 5000 (Bright White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)