
Enclosure, GSC Series, NEMA 3/4, Screw Cover, 6 x 8 x 4"
Item #: 439749
Cat #: WA060804GSC
UPC: 786725310104
Sign In or Register to view pricing and more.
Enclosure, GSC Series, NEMA 3/4, Moisture Proof, Screw Cover, 6 x 8 x 4 Inch, Steel/Galvanized
Overview
Enclosure, GSC Series, NEMA 3/4, Moisture Proof, Screw Cover, 6 x 8 x 4 Inch, Steel/Galvanized
Designed for use as a wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.
Also known as: 786725310104, WA060804GSC
Features & Benefits
- Bodies and covers fabricated from 14 gauge carbon steel
- Seams are continuously welded and ground smooth
- Cover contains closed cell oil resistant neoprene gasket
- Enclosure comes with stainless steel cover screws which thread into sealed wells to prevent liquid, dust, etc. from entering into the box through the screw holes
- Ground stud located in door
- No holes, knockout, or rear mounting holes
Specifications
| Depth: | 4 in |
| Width: | 8 in |
| Height: | 6 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3, NEMA 4 |
| Depth: | 4 in |
| Height: | 6 in |
| Standards: | California Proposition 65 |
| Width: | 8 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3, NEMA 4 |