Relay, Ice Cube, Sirius, 11-Pin, 16A, 3PDT, Basic, 120VAC Coil

Item #: 439790

Cat #: 3TX7112-1FF13C

UPC: 754554970219

to view pricing and more.
Documents & Guides
Relay, Ice Cube, Sirius, 11-Pin, 16 Amp, 3-Pole Double Throw Contacts, Basic Style, 120 Volt AC Coil

Overview

Relay, Ice Cube, Sirius, 11-Pin, 16 Amp, 3-Pole Double Throw Contacts, Basic Style, 120 Volt AC Coil
Also known as: 754554970219, 3TX7112-1FF13C

Specifications

Volts AC Control: 120
Base: 11-Pin
Poles: 3
Type: Relay, IceCube
Mounting: Socket
Amps: 16
Volts AC Control: 120
Poles: 3
Mounting: Socket
Base: 11-Pin
Type: Relay, IceCube
Amps: 16