4" Diameter, Ceiling/Fixture Pan

Item #: 439879

Cat #: B720R-SHK

UPC: 034481194071

to view pricing and more.
4" Diameter, Ceiling/Fixture Pan, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20", Fixture Weight: 35 lbs.

Overview

4" Diameter, Ceiling/Fixture Pan, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20", Fixture Weight: 35 lbs.

Round Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-5/16 Inches, Material Non-Metallic

Also known as: 034481194071, B720R-SHK

Specifications

Color: Blue
Mounting: Screw On, Nail On
Depth: 2 1/4 in
Cubic Inches: 20 in³
Color: Blue
Depth: 2 1/4 in
Mounting: Screw On, Nail On
Cubic Inches: 20 in³