CBL TIE 120LB 14IN GREEN NYL MT HOL

Item #: 439888

Cat #: TY37M-5

UPC: 786210714516

to view pricing and more.
Documents & Guides
No Documents Available
Integrated Mounting Hole Cable Tie, Green Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 355.6mm (14.0 Inches), Width of 7.65mm (0.301 Inches), Thickness of 1.98mm (0.078 Inches), Tensile Strength Rating of 534 Newtons (120 pounds), 1/4-Inch Mounting Hole, Bulk Pack

Overview

Integrated Mounting Hole Cable Tie, Green Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 355.6mm (14.0 Inches), Width of 7.65mm (0.301 Inches), Thickness of 1.98mm (0.078 Inches), Tensile Strength Rating of 534 Newtons (120 pounds), 1/4-Inch Mounting Hole, Bulk Pack
Also known as: 786210714516, TY37M-5

Specifications

Color: Green
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.900 in
Color: Green
Weight Capacity: 120 lbs
Length: 13.900 in
Width: 0.300 in
Material: Nylon