300A Time-Delay Fuse, Low-Peak, Class J, 600V

Item #: 43994

Cat #: LPJ-300SP

UPC: 051712523172

Sign In or Register to view pricing and more.
Documents & Guides
300 Amp Class J Dual-Element, Time-Delay Fuse, 600 Volt, LOW-PEAK, 10 Seconds (minimum) Time-Delay at 500% rated current; 300,000A Interrupting Rating

Overview

300 Amp Class J Dual-Element, Time-Delay Fuse, 600 Volt, LOW-PEAK, 10 Seconds (minimum) Time-Delay at 500% rated current; 300,000A Interrupting Rating

These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.

Also known as: 051712523172, LPJ-300SP

Specifications

Mounting: Blade
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Amps: 300
Class: J
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Family / Style: LPJ
Class: J
Volts DC: 300
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Amps: 300
Volts AC: 600
Interrupt Rating DC: 100 kA