Heat Shrink, Thin-Wall, 3/8", Black, 200' Spool

Item #: 439966

Cat #: FP301-3/8-200-BLACK-SPOOL

UPC: 054007084914

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: 0.375", Recovered Insulation Diameter: 0.187", Tube Length: 200' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/8", Expanded Insulation Diameter: 0.375", Recovered Insulation Diameter: 0.187", Tube Length: 200' Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 054007084914, FP301-3/8-200-BLACK-SPOOL

Specifications

Color: Black
Diameter: 3/8 in
Volts AC: 600
Length: 200 ft
Color: Black
Volts AC: 600
Diameter: 3/8 in
Length: 200 ft