Heat Shrink, Thin-Wall, 1/16", Black, 1000' Spool

Item #: 439967

Cat #: FP301-1/16-1000-BLACK-SPOOL

UPC: 054007084617

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/16", Expanded Insulation Diameter: 0.063", Recovered Insulation Diameter: 0.031", Tube Length: 1000'. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/16", Expanded Insulation Diameter: 0.063", Recovered Insulation Diameter: 0.031", Tube Length: 1000'. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 054007084617, FP301-1/16-1000-BLACK-SPOOL

Specifications

Length: 1000 ft
Color: Black
Length: 1000 ft
Color: Black