Compression Lug, 2 AWG, Copper

Item #: 440012

Cat #: CLWD-2-14-34

UPC: 783669633511

Sign In or Register to view pricing and more.
Documents & Guides
Surecrimp Compression Lug, Copper, Conductor Size 2, 2 Holes, 1/4in Bolt Size, 3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Compression Lug, Copper, Conductor Size 2, 2 Holes, 1/4in Bolt Size, 3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA

SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.

Also known as: 783669633511, CLWD-2-14-34

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2
Standards: California Proposition 65
Stud Size: 1/4 in