Liquidtight Flexible Conduit, Non-Metallic, 1-1/4", Gray, 200' Reel

Item #: 44002
Cat #: 15009-200
UPC: 034481233367
Sign In or Register to view pricing and more.
Documents & Guides
CARFLEX, 1-1/4 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 200 Foot Reel.

Overview

CARFLEX, 1-1/4 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 200 Foot Reel.
Lightweight for easy handling, transportation and installation. Crush, abrasion and strain resistant. Provides superior wire protection Smooth interior ideal for pulling cable, no jagged edges. Maintains internal I.D. even in tight radius bends. Air conditioning and heating Computer power distribution Machine Tools Console wiring Transformer connections Outdoor lighting
Also known as: 034481233367, 15009-200

Specifications

Diameter: 1 1/4 in
Color: Gray
Material: PVC
Length: 200 ft
Type: LFNC-B
Diameter: 1 1/4 in
Material: PVC
Type: LFNC-B
Color: Gray
Length: 200 ft

Customer Reviews

No reviews for this product
(0)