GROMMETING EXTD .062IN BLK NY 100FT

Item #: 440038

Cat #: GRNY-062-0-C

UPC: 728494079400

to view pricing and more.
Documents & Guides
Extruded Grommeting, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Height of 5.08mm (0.20 Inches), Width of 4.32mm (0.17 Inches), Thickness 1.14mm (0.045 Inches), Width Maximum Panel Thickness of 1.57mm (0.062 Inches)

Overview

Extruded Grommeting, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Height of 5.08mm (0.20 Inches), Width of 4.32mm (0.17 Inches), Thickness 1.14mm (0.045 Inches), Width Maximum Panel Thickness of 1.57mm (0.062 Inches)
Also known as: 728494079400, GRNY-062-0-C

Specifications

Length: 100 ft
Color: Black
Material: Nylon
Length: 100 ft
Material: Nylon
Color: Black