This product has been discontinued.

Fluorescent Lamp, U-Bent, T12, 22-1/2", 34W, 3000K
Item #: 440129
Cat #: FB34T12/930/6/SS/ECO
UPC: 046135249655
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, U-Bent, T12, 34 Watt, 3000K, Leg Spacing: 6 inch, 90 CRI, Lumens: 2600, Length: 22-1/2 inch, Standard Case Qty: 12 Sylvania Part # 24965
Overview
Fluorescent Lamp, U-Bent, T12, 34 Watt, 3000K, Leg Spacing: 6 inch, 90 CRI, Lumens: 2600, Length: 22-1/2 inch, Standard Case Qty: 12 Sylvania Part # 24965
Also known as: 046135249655, FB34T12/930/6/SS/ECO
Specifications
| Wattage: | 34 |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 2600 |
| Shape: | T12-6U (U-Bend) |
| Color Rendering Index (CRI): | 90 |
| Length: | 22.500 in |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Wattage: | 34 |
| Lumens: | 2600 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | Fluorescent |
| Color Temperature: | 3000 (Warm White) |
| Shape: | T12-6U (U-Bend) |
| Length: | 22.500 in |
| Base: | Medium Bi-Pin (G13) |