Explosionproof Molded Case Switch Enclosure

Item #: 440255

Cat #: AEEB23622MCS

UPC: 781381193023

Sign In or Register to view pricing and more.
Documents & Guides
Explosionproof Molded Case Switch Enclosure, Hinge Cover With Bolts, 3 Pole, 225 Amp, Size E, 3 Inch Conduit Outlet, 16 x 29.500 x 12.280 Inch, Copper Free Aluminum

Overview

Explosionproof Molded Case Switch Enclosure, Hinge Cover With Bolts, 3 Pole, 225 Amp, Size E, 3 Inch Conduit Outlet, 16 x 29.500 x 12.280 Inch, Copper Free Aluminum

Explosionproof molded case switch enclosures are designed for use in locations where hazardous materials are handled or stored. They provide a safe, durable means to disconnect circuits and reliably control lighting and power circuits in demanding industrial environments.

Also known as: 781381193023, AEEB23622MCS

Specifications

Poles: 3
Amps: 225
Width: 16 in
IP/NEMA Rating: NEMA 4X, NEMA 4
Depth: 12.280 in
Material: Copper Free Aluminum
Height: 29.500 in
Poles: 3
Width: 16 in
Depth: 12.280 in
Height: 29.500 in
Amps: 225
IP/NEMA Rating: NEMA 4X, NEMA 4
Material: Copper Free Aluminum