Pilot light, Harmony XB4,metal, orange, 22mm, universal LED, plain lens, 230...240V AC

Item #: 440304

Cat #: XB4BVM5

UPC: 389110892027

to view pricing and more.
Pilot light, Harmony XB4,metal, orange, 22mm, universal LED, plain lens, 230...240V AC

Overview

Pilot light, Harmony XB4,metal, orange, 22mm, universal LED, plain lens, 230...240V AC

This Harmony XB4 plain lens modular orange pilot light is supplied with 230V to 240V AC, uses an integral LED. It has a metal bezel. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.

Also known as: 389110892027, XB4BVM5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65