This product has been discontinued.

Copper Compression Lug, 2 Hole, #6 AWG F
Item #: 440318
Cat #: LCDX6-10B-L
UPC: 074983426485
Sign In or Register to view pricing and more.
Documents & Guides
Two-hole, flex lug, #6 AWG wire, #10 stud hole, .75 hole spacing.
Overview
Two-hole, flex lug, #6 AWG wire, #10 stud hole, .75 hole spacing.
Also known as: 074983426485, LCDX6-10B-L
Specifications
| Color: | Blue |
| Material: | Copper |
| Stud Size: | #10 |
| Color: | Blue |
| Stud Size: | #10 |
| Material: | Copper |