30 Amp, 277/480 Volt, NEMA L19-30R Connector

Item #: 44041
Cat #: 2763
UPC: 078477808498
Sign In or Register to view pricing and more.
30 Amp, 277/480 Volt 3-Phase, NEMA L19-30R, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

Overview

30 Amp, 277/480 Volt 3-Phase, NEMA L19-30R, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.
30 Amp, 277/480 Volt 3PY, NEMA L19-30R, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White
Also known as: 078477808498, 2763

Specifications

Volts AC: 480, 277
Type: Connector, Locking Connector, Non-Grounding
Color: Black/White
Amps: 30
NEMA Configuration: L19-30R
Volts AC: 480, 277
Color: Black/White
NEMA Configuration: L19-30R
Type: Connector, Locking Connector, Non-Grounding
Amps: 30

Customer Reviews

No reviews for this product
(0)