TB TY26M-3 CABLE TIE 40LB 11IN ORAN

Item #: 440442

Cat #: TY26M-3

UPC: 786210844954

to view pricing and more.
Documents & Guides
THB TY26M-3 CABLE TIE 40LB 11

Overview

THB TY26M-3 CABLE TIE 40LB 11
Also known as: 786210844954, TY26M-3

Specifications

Color: Orange
Width: 0.140 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 11.100 in
Color: Orange
Weight Capacity: 30 lbs
Length: 11.100 in
Width: 0.140 in
Material: Nylon