Self-Drill Screw, Hex Washer Head, 10 x 1" 100/PK
Item #:
44058
Cat #:
R101HT
UPC:
705591195035
Sign In or Register to view pricing and more.
Documents & Guides
Self-Drilling Screw, Hex Washer Head, 10 x 1", Steel, Zinc Plated, Order of 1 Each = Pack of 100
Overview
Self-Drilling Screw, Hex Washer Head, 10 x 1", Steel, Zinc Plated, Order of 1 Each = Pack of 100
A self-drilling screw has a drill bit point that eliminates separate drilling and tapping operations for faster, more economical installations . The drill point allows these drill screws to be installed into steel base materials up to 1/2" thick.
Also known as: 705591195035, R101HT
Specifications
Size: | # 10 |
Length: | 1 in |
Material: | Steel |
Screw Head: | Hex Washer |
Size: | # 10 |
Material: | Steel |
Length: | 1 in |
Screw Head: | Hex Washer |
Customer Reviews
No reviews for this product
(0)