Self-Drill Screw, Hex Washer Head, 10 x 1" 100/PK

Item #: 44058

Cat #: R101HT

UPC: 705591195035

to view pricing and more.
Documents & Guides
Self-Drilling Screw, Hex Washer Head, 10 x 1", Steel, Zinc Plated, Order of 1 Each = Pack of 100

Overview

Self-Drilling Screw, Hex Washer Head, 10 x 1", Steel, Zinc Plated, Order of 1 Each = Pack of 100

A self-drilling screw has a drill bit point that eliminates separate drilling and tapping operations for faster, more economical installations. The drill point allows these drill screws to be installed into steel base materials up to 1/2" thick.

Also known as: 705591195035, R101HT

Specifications

Size: # 10
Length: 1 in
Material: Steel
Screw Head: Hex Washer
Size: # 10
Material: Steel
Length: 1 in
Screw Head: Hex Washer