Concept Panel, fits 30.00x60.00 inch Enclosure, Galvanized, Mild Steel

Item #: 440595

Cat #: CP3060G

UPC: 783510150570

Sign In or Register to view pricing and more.
Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP3060G item fits 30.00x60.00 inch Enclosure with a material of Mild Steel finish Galvanized.

Overview

Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP3060G item fits 30.00x60.00 inch Enclosure with a material of Mild Steel finish Galvanized.

nVent HOFFMAN panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510150570, CP3060G

Specifications

Material: Steel
Finish: Galvanized
Height: 8.820 in
Width: 58.200 in
Material: Steel
Height: 8.820 in
Finish: Galvanized
Width: 58.200 in