Festoon Lamp, LED, 0.5W, 12V, 3000K

Item #: 440597
Cat #: WRNTYRPLMNT-LSX/FESTOON/05/12AC/830
UPC: 046135709371
Sign In or Register to view pricing and more.
Documents & Guides
Festoon Lamp, LED, 0.5 Watt, 12 Volt, 3000K, Standard Case Qty: 10 Sylvania Part # 70937

Overview

Festoon Lamp, LED, 0.5 Watt, 12 Volt, 3000K, Standard Case Qty: 10 Sylvania Part # 70937
Also known as: 046135709371, WRNTYRPLMNT-LSX/FESTOON/05/12AC/830

Specifications

Volts AC: 12
Wattage: 0.500
Light Technology: LED
Volts AC: 12
Light Technology: LED
Wattage: 0.500

Customer Reviews

No reviews for this product
(0)