SUPER LAG RENEW. LINK 150/250

Item #: 440601

Cat #: LKN-150

UPC: 051712131506

to view pricing and more.
Documents & Guides
Eaton Bussmann series LKN fuse link, 250V, 150A, Class H, K5

Overview

Eaton Bussmann series LKN fuse link, 250V, 150A, Class H, K5

-Pending Description-

Also known as: 051712131506, LKN-150

Specifications

Type: Fuse Link
Class: H
Amps: 150
Volts AC: 250
Type: Fuse Link
Amps: 150
Class: H
Volts AC: 250