CRS-H APJC64P 60A 4P 480V ARKTE PLG

Item #: 440607

Cat #: APJC64P

UPC: 782274716541

to view pricing and more.
Documents & Guides
CRO APJC64P 60A 4P 480V ARKTE

Overview

CRO APJC64P 60A 4P 480V ARKTE
Also known as: 782274716541, APJC64P

Specifications

Color: Red
Amps: 60
Color: Red
Amps: 60