CRS-H ARC64P 60A 4P 480V RED ARKTE

Item #: 440609

Cat #: ARC64P

UPC: 782274716824

to view pricing and more.
Documents & Guides
CRO ARC64P 60A 4P 480V RED AR

Overview

CRO ARC64P 60A 4P 480V RED AR
Also known as: 782274716824, ARC64P

Specifications

Phase: 3
Color: Red
Amps: 60
Phase: 3
Amps: 60
Color: Red