Circuit Breaker, Miniature, DIN Rail Mount, 10A, 2P, 480Y/277VAC

Item #: 440628

Cat #: S202-D10

UPC: 016779530587

to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 10 Amp, 2 Pole, 480Y/277 Volt AC, D Trip

Overview

Circuit Breaker, Miniature, DIN Rail Mount, 10 Amp, 2 Pole, 480Y/277 Volt AC, D Trip
Also known as: 016779530587, S202-D10

Specifications

Poles: 2
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 6 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve D
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 6 kA