Drive, 96A, 3PH, 75HP/ND, 60HP/HD, 480VAC, Frame 5, DB Transistor

Item #: 440659

Cat #: 20F14ND096AA0NNNNN

UPC: 884951162860

to view pricing and more.
AC Drive, PowerFlex 753, Air Cooled, Open Type, 480 Volt AC, 3-Phase, 96 Amps, 75 Horse Power, Normal Duty, 60 Horse Power, Heavy Duty, DC In w/ Precharge, Frame 5, EMC Filter, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 753, Air Cooled, Open Type, 480 Volt AC, 3-Phase, 96 Amps, 75 Horse Power, Normal Duty, 60 Horse Power, Heavy Duty, DC In w/ Precharge, Frame 5, EMC Filter, DB Transistor, Blank (No HIM)

Our PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.

Also known as: 884951162860, 20F14ND096AA0NNNNN

Specifications

Type: AC Drive
Type: AC Drive