This product may not be available in all locations.

Drive, Embedded I/O, 125A, 100HP/ND, 75HP/HD, 3PH, 480VAC, Frame 6
Item #: 440660
Cat #: 20F14ND125AN0NNNNN
UPC: 884951168060
to view pricing and more.
Documents & Guides
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, DC Input with Precharge, Open Type, 125 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Removed, None, Blank (No HIM)
Overview
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, DC Input with Precharge, Open Type, 125 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Removed, None, Blank (No HIM)
Also known as: 884951168060, 20F14ND125AN0NNNNN
Specifications
| Phase: | 3 |
| Type: | AC Drive, General Purpose |
| Size: | 6 |
| Horsepower: | 75, 100 |
| Volts AC: | 480 |
| Amps: | 125 |
| Phase: | 3 |
| Size: | 6 |
| Volts AC: | 480 |
| Type: | AC Drive, General Purpose |
| Horsepower: | 75, 100 |
| Amps: | 125 |