TPI DKL25FLX 300W Incand Mod Lt w/F

Item #: 440849
Cat #: DKL25FLX
UPC: 686334385404
Sign In or Register to view pricing and more.
TPI DKL25FLX 300W INCADESCENT

Overview

TPI DKL25FLX 300W INCADESCENT
Also known as: 686334385404, DKL25FLX

Specifications

Color: Yellow/Black
Volts AC: 120
Standards: California Proposition 65
Light Technology: Incandescent
Color: Yellow/Black
Standards: California Proposition 65
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)