Fuse, 300 Amp Class J Quick-Acting, 600V, Limitron

Item #: 44087

Cat #: JKS-300

UPC: 051712633000

Sign In or Register to view pricing and more.
Documents & Guides
300 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting

Overview

300 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
Also known as: 051712633000, JKS-300

Specifications

Speed: Fast Acting
Mounting: Blade
Amps: 300
Class: J
Volts AC: 600
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Amps: 300
Volts AC: 600
Mounting: Blade
Class: J
Interrupt Rating AC: 200 kA