Cable Tie, 8.1L (206mm), Light-Heavy, Ny

Item #: 440880

Cat #: PLT2H-TL2

UPC: 074983387533

to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, light-heavy cross section, 8.1 (206mm) length, nylon 6.6, red.

Overview

Pan-Ty® locking tie, light-heavy cross section, 8.1 (206mm) length, nylon 6.6, red.
Also known as: 074983387533, PLT2H-TL2

Specifications

Color: Red
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 8.100 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Red
Weight Capacity: 120 lbs
Length: 8.100 in
Family / Style: Pan-Ty®
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in