REXEL logo

Hub, Standard Small Opening, 2", Type RL

Item #: 44090
Cat #: A7517
UPC: 784572110427
Sign In or Register to view pricing and more.
Hub, Standard Small Opening, 2 Inch, Type RL

Product Overview

Hub, Standard Small Opening, 2 Inch, Type RL
Also known as: 784572110427, A7517
Frequently Bought Together (66)
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Multiple
200MA 2" PVC Male Terminal Adapter.
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
Multiple
200SEC 2" PVC Service Entrance Cap
Multiple
XHHW4/0STRBLK-CU 4/0 AWG XHHW-2 Stranded Aluminum Black, Cut to Length
Bridgeport Fittings
326 2" PLASTIC BUSHING 105 C
Multiple
200 2" PVC Conduit, 10', Schedule 40
Appleton
WC-2004 Service Entrance Connector, 2", Zinc Die Cast
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Appleton
C-2000 Service Entrance Cable Connector, 2", Zinc
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
nVent Erico
CWP1J Ground Clamp, 1/2 to 1", 2 to 10 AWG, Bronze
Appleton
ECO-105 Neer Aluminum Entrance Caps Size: 2"
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Multiple
SEU4/04/04/0-CUT Service Entrance Cable, SEU, Aluminum, 4/0-2, Cut to Length
Multiple
050 1/2" PVC Conduit, 10', Schedule 40
Hubbell-Raco
2238 Rigid Conduit Strap, 2-Hole, 2", Steel
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Multiple
200LB Conduit Body With Cover and Gasket, Type LB, 2", PVC
Bridgeport Fittings
106-S 2" UL STEEL CONDUIT LOCKNUT
Eaton
BRP40B200 Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 1
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
Multiple
050MA 1/2" PVC Male Terminal Adapter.
Appleton
PB-600-D Conduit Bushing, Insulating, 2", Threaded, Plastic
Appleton
L-600 Conduit Locknut, 2", Steel
Multiple
200MA 2" PVC Male Terminal Adapter.
ABB
THQL1120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series
Bridgeport Fittings
326 2" PLASTIC BUSHING 105 C
Multiple
200SEC 2" PVC Service Entrance Cap
Multiple
200 2" PVC Conduit, 10', Schedule 40
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
ABB
THQL2130 Breaker, 30A, 2P, 120/240V, 10 kAIC, Q-Line Series
Appleton
ECO-105 Neer Aluminum Entrance Caps Size: 2"
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Multiple
200LB Conduit Body With Cover and Gasket, Type LB, 2", PVC
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
Appleton
L-600 Conduit Locknut, 2", Steel
Multiple
CLAMP-5/8 Ground Rod Clamp, 1/2", 5/8", 3/4", Copper
ABB
TM4020CCU 200A 40CT 1P3W 120/240V 22K IC COMB
Milbank
U3042-XL-QG-BLG-LIS 200A 5T RL
ABB
THQL1115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Q-Line Series
Multiple
5/8X8-COP 5/8" Copper Ground Rod
Bridgeport Fittings
106-S 2" UL STEEL CONDUIT LOCKNUT
Multiple
THHN2/0STRBLK-CUT 2/0 AWG THHN Stranded Copper, Black, Cut to Length
Appleton
TH-1806 EMT Conduit Strap, 2-Hole, 2", Steel
ABB
THQL2150 Breaker, 50A, 2P, 120/240V, 10 kAIC, Q-Line Series
Multiple
20080 2" PVC Conduit, 10', Schedule 80
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Milbank
U4801-XL-5T9 Meter Base, 200A, 5 Jaw, 600VAC, 1PH, Ringless, Lever Bypass
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Power-Strut
PS1100-2-AS-EG Rigid Strut Strap, 2", Steel, Electro-Galvanized
Eaton
DS200H1 Hub, 2", Rainproof, Conduit/Plate
Multiple
5/8X8-COP 5/8" Copper Ground Rod
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Multiple
GRC200X400 2" x 4" Galvanized Conduit Nipple
American Fittings Corp
PIB200 2" Plastic Insulating Bushing
Multiple
THHN3/0STRBLK1000RL 3/0 AWG THHN Stranded Copper, Black, 1000'
Dottie
210 Corrosion Protection Tape, 10 mil, Printed, 2" x 100'
Multiple
GRC050 1/2" Galvanized Coupling
Hubbell-Raco
RLT050 1/2", Type LT, "R" Series, Conduit Body
Ilsco
TA-6-S Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 4 AWG CU/AL, 1/4" Stud Size
Multiple
GRC050XCL 1/2" x 1-1/8" Galvanized Conduit Nipple, Closed
Power-Strut
PS1000-1-1/4-AS-EG EMT Strut Strap, 1-1/4", Steel, Electro-Galvanized
Milwaukee
48-22-3761 INKZALL™ Blue Liquid Paint Marker
Milwaukee
MILW 48-22-3711 (12) BULK WHT PAINT

Specifications

Type: Hub
Material: Aluminum, Steel, Aluminum
Mounting: Box
Diameter: 2 in
IP/NEMA Rating: 3R
Type: Hub
Mounting: Box
IP/NEMA Rating: 3R
Material: Aluminum, Steel, Aluminum
Diameter: 2 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)