Compression Lug, 2-Hole, Copper, 8 AWG, 1/4" Stud, Blind End

Item #: 44091

Cat #: 54850BE

UPC: 786210897967

to view pricing and more.
Compression Lug, 2-Hole, Copper, 8 AWG, 1/4" Stud, Blind End

Overview

Compression Lug, 2-Hole, Copper, 8 AWG, 1/4" Stud, Blind End

Compression lugs offer a dependable, high-performance solution for secure electrical terminations across a wide range of applications. Available in both copper and aluminum, with options for long barrel or short barrel designs as well as 1-hole and 2-hole mounting configurations, they provide the flexibility to match your installation needs. Our broad assortment makes it easy to choose the right compression lug for grounding, bonding, power distribution, and other demanding electrical connections.

Also known as: 786210897967, 54850BE

Specifications

Material: Copper
Allowable Gauge Range: 8
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Allowable Gauge Range: 8