3HP 900RPM MOTOR

Item #: 440994

Cat #: 00309XT3E215T

UPC: 909492136238

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WEG 00309XT3E215T 3HP 900RPM MOTOR

Overview

WEG 00309XT3E215T 3HP 900RPM MOTOR
Also known as: 909492136238, 00309XT3E215T

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 2
Mounting: Foot
Family / Style: TEFC
Size: 145TC
RPM: 900
Amps Range: 2.100 - 4.200
Volts AC Range: 208 - 230/460
Phase: 3
Horsepower: 2
Family / Style: TEFC
RPM: 900
Volts AC Range: 208 - 230/460
Material: Cast Iron
Mounting: Foot
Size: 145TC
Amps Range: 2.100 - 4.200