Cat 6A 110-Style Angled Patch Panel, 24-Port, 1RU

Item #: 441060

Cat #: 6A587-U24

UPC: 078477445655

to view pricing and more.
Documents & Guides
LEV 6A587-U24 PNL 110 C6A 24P

Overview

LEV 6A587-U24 PNL 110 C6A 24P

Extreme Cat 6A Patch Panel, Angled, 110- Style, 19 In Rack Mount, 24 Port Configured, Black

Also known as: 078477445655, 6A587-U24

Specifications

Size: 1RMU
Type: Angled
Number of Ports: 24
Connector Type: CAT 6A
Size: 1RMU
Number of Ports: 24
Type: Angled
Connector Type: CAT 6A