Power Conduit Reamer

Item #: 441088
Cat #: 85091
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Conduit Reamer, Conduit Capacity: 1/2", 3/4", 1", Bit: 1/4", Length: 5-3/4", Includes: Replaceable Reaming Blade

Overview

Power Conduit Reamer, Conduit Capacity: 1/2", 3/4", 1", Bit: 1/4", Length: 5-3/4", Includes: Replaceable Reaming Blade
Ream conduit and install fittings in a fraction of the time with this Power Conduit Reamer. Designed to fit into power drill chucks and quick release adapters, the power conduit reamer reduces time and wrist fatigue on projects with large quantities of conduit runs. Includes replaceable No. 2 square recess bit for installing conduit fittings.
Also known as: 85091

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Length: 5 3/4 in
Color: Black
Standards: California Proposition 65
Diameter: 3/4 in, 1/2 in, 1 in
Color: Black
Length: 5 3/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)