FS Disconnect Enclosure, 2D, N12, 72x73x18

Item #: 441160
Cat #: A72X7318LPFTCG
UPC: 783510256685
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, 2-Door, Floor-Stand, NEMA 12, 72 x 73 x 18 Inch, Steel With Gray Finish

Overview

Disconnect Enclosure, 2-Door, Floor-Stand, NEMA 12, 72 x 73 x 18 Inch, Steel With Gray Finish
A nVent HOFFMAN HOFA72X7318LPFTCG disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.
Also known as: 783510256685, A72X7318LPFTCG

Specifications

Size: 72 x 73 x 18 in
Product Depth: 18 in
IP/NEMA Rating: IP55, 12
Product Height: 72 in
Product Width: 73 in
Material: Steel
Size: 72 x 73 x 18 in
IP/NEMA Rating: IP55, 12
Product Width: 73 in
Product Depth: 18 in
Product Height: 72 in
Material: Steel

Customer Reviews

No reviews for this product
(0)