SLK Paired In-Line Breakaway, Set Screw Type, 1 Fused, 1 Non-Fused

Item #: 441175

Cat #: 30-S1212P

UPC: 783250743100

to view pricing and more.
Documents & Guides
SLK Paired In-Line Breakaway, Set Screw Type, 1 Fused (Hot), 1 Non-Fused (Neutral), 1 Wire Line Side 14 - 2 AWG, 1 Wire Load Side 14 - 2 AWG, Thermoplastic, Orange

Overview

SLK Paired In-Line Breakaway, Set Screw Type, 1 Fused (Hot), 1 Non-Fused (Neutral), 1 Wire Line Side 14 - 2 AWG, 1 Wire Load Side 14 - 2 AWG, Thermoplastic, Orange

Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.

Also known as: 783250743100, 30-S1212P

Features & Benefits

  • Listed for submersible installations per UL486D, not intended for continuous submersion
  • On Breakaway versions, fuse stays in de-energized load side when disconnected
  • In-Line or Y-Tap versions available
  • Bright orange for ease of visibility
  • One or two wires on line or load side
  • Rated for copper and aluminum
  • Neutral (i.e., non-fused) versions include dummy fuse
  • Crimp or set screw wire termination
  • Dual (hot/hot) and Paired (hot/neutral) configurations available
  • Breakaway or non-breakaway

Specifications

Color: Orange
Volts AC: 600
Standards: California Proposition 65
Material: Thermoplastic Elastomer (TPE)
Allowable Gauge Range: 14 - 2
Color: Orange
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2
Volts AC: 600
Material: Thermoplastic Elastomer (TPE)