Self-Drill Screw, Hex Washer Head, 8 x 2" 100/PK

Item #: 44122

Cat #: R82HT

UPC: 705591195004

to view pricing and more.
Documents & Guides
Self-Drilling Screw, Hex Washer Head, 8" x 2", Steel, Zinc Plated, Order of 1 Each = Pack of 100

Overview

Self-Drilling Screw, Hex Washer Head, 8" x 2", Steel, Zinc Plated, Order of 1 Each = Pack of 100
Also known as: 705591195004, R82HT

Specifications

Length: 2 in
Material: Steel
Size: # 8
Length: 2 in
Size: # 8
Material: Steel