Lantern, Outdoor, 3 Light, 60W, Antique Bronze

Item #: 44126

Cat #: 8258-71

UPC: 785652825880

Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 3 Light, 60 Watt, Antique Bronze, Height: 22 in, Candelabra Screw, Post Mount

Overview

Lantern, Outdoor, 3 Light, 60 Watt, Antique Bronze, Height: 22 in, Candelabra Screw, Post Mount
Also known as: 785652825880, 8258-71

Specifications

Color: Antique Bronze
Volts AC: 120
Mounting: Post
Length: 22 in
Wattage: 60
Base: Candelabra Screw (E12)
Color: Antique Bronze
Mounting: Post
Wattage: 60
Volts AC: 120
Length: 22 in
Base: Candelabra Screw (E12)