CU SP 1HL LUG STD BRL No2 5/16B BRN

Item #: 44131

Cat #: 54142-SP

UPC: 786210647104

to view pricing and more.
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 5/16 Inch Bolt Size, Silver Plated, Brown 33

Overview

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 5/16 Inch Bolt Size, Silver Plated, Brown 33
Also known as: 786210647104, 54142-SP

Specifications

Color: Brown
Material: Copper
Color: Brown
Material: Copper