This product has been discontinued.

Compact Fluorescent Lamp, PAR38, 23W, 2700K
Item #: 441389
Cat #: CF23EL/PAR38/827/GL/RP
UPC: 046135299568
to view pricing and more.
Documents & Guides
No Documents Available
Compact Fluorescent Lamp, 23 Watt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 6
Overview
Compact Fluorescent Lamp, 23 Watt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 6
Also known as: 046135299568, CF23EL/PAR38/827/GL/RP
Specifications
| Lumens: | 1000 |
| Base: | Medium Screw (E26) |
| Wattage: | 23 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | PAR38 (Sealed Beam) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |
| Lumens: | 1000 |
| Wattage: | 23 |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Shape: | PAR38 (Sealed Beam) |
| Light Technology: | Fluorescent |