This product has been discontinued.
Hanging Lantern, Outdoor, 1-Light, 100W, Textured Rust Patina
Item #:
441512
Cat #:
60136-08
UPC:
785652601361
Sign In or Register to view pricing and more.
Documents & Guides
Hanging Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 11-1/2 inch, Finish: Textured Rust Patina, Family: Ardsley Court
Overview
Hanging Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 11-1/2 inch, Finish: Textured Rust Patina, Family: Ardsley Court
Also known as: 785652601361, 60136-08
Specifications
Base: | Medium Screw (E26) |
Length: | 11.500 in |
Type: | Hanging Lantern |
Base: | Medium Screw (E26) |
Type: | Hanging Lantern |
Length: | 11.500 in |
Customer Reviews
No reviews for this product
(0)