CU TP 2HL LUG STD BRL No6 5/16B BLU

Item #: 44156

Cat #: 542050516

UPC: 786210644851

to view pricing and more.
Documents & Guides
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, #6 AWG Wire, 5/16 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue

Overview

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, #6 AWG Wire, 5/16 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue
Also known as: 786210644851, 542050516

Specifications

Color: Blue
Material: Copper
Stud Size: 5/16 in
Color: Blue
Stud Size: 5/16 in
Material: Copper