SITOP PSU300S 24VDC 10A 500V

Item #: 441717

Cat #: 6EP14342BA10

UPC: 040892622270

to view pricing and more.
Documents & Guides
No Documents Available
SITOP PSU300S 24VDC 10A 500V

Overview

SITOP PSU300S 24VDC 10A 500V
Also known as: 040892622270, 6EP14342BA10

Specifications

Wattage: 240
Phase: 3
Amps: 10, 0.500, 0.700
IP/NEMA Rating: IP20
Wattage: 240
Amps: 10, 0.500, 0.700
Phase: 3
IP/NEMA Rating: IP20