10 STR THHN/THWN-2 SIMPULL

Item #: 441863

Cat #: 58104501

UPC: 032886893926

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SW 58104501 10 STR THHN/THWN-2 SIMPULL

Overview

SW 58104501 10 STR THHN/THWN-2 SIMPULL

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 032886893926, 58104501

Specifications

Type: Parallel
Jacket: PVC
Material: Copper
Volts AC: 600
Stranding: Stranded
Type: Parallel
Material: Copper
Stranding: Stranded
Jacket: PVC
Volts AC: 600