Fitting, 2-Port Spillout to 1.5" (38mm)

Item #: 442007

Cat #: FRIDT4X4YL

UPC: 074983843749

to view pricing and more.
Used to route cable into one or two pieces of 1.5 (38mm) diameter split corrugated tubing. Requires coupler to be used with 4x4 FiberRunner®Fitting. Used with any 4x4 FiberRunner®Fitting.

Overview

Used to route cable into one or two pieces of 1.5 (38mm) diameter split corrugated tubing. Requires coupler to be used with 4x4 FiberRunner®Fitting. Used with any 4x4 FiberRunner®Fitting.
Also known as: 074983843749, FRIDT4X4YL

Specifications

Material: ABS
Width: 4 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: 2-Port Spillout Fitting
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Width: 4 in
Color: Yellow
Type: 2-Port Spillout Fitting