Copper 2-Hole Lug, 4/0 AWG

Item #: 44201

Cat #: 54866BE

UPC: 786210898049

Sign In or Register to view pricing and more.
Copper Two-Hole Lug - Straight Long Barrel - Max 35KV, 4/0 Wire, 1/2" Bolt Size, 1-3/4" Hole Spacing, Tin Plated Blind End, Purple 54

Overview

Copper Two-Hole Lug - Straight Long Barrel - Max 35KV, 4/0 Wire, 1/2" Bolt Size, 1-3/4" Hole Spacing, Tin Plated Blind End, Purple 54

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210898049, 54866BE

Specifications

Color: Purple, Black
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Color: Purple, Black
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 4/0