Eyeball Trim, 6", White

Item #: 44202
Cat #: 1136-15
UPC: 785652113659
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Recessed Incandescent Fixture; Fixture Material: Steel Trim,steel Body; Fixture Finish: White Trim, White Body; Number Of Lamps: 1; Length:13-1/2 In; Height: 4 In; Diameter: 8 In

Overview

Sea Gull Lighting; Recessed Incandescent Fixture; Fixture Material: Steel Trim,steel Body; Fixture Finish: White Trim, White Body; Number Of Lamps: 1; Length:13-1/2 In; Height: 4 In; Diameter: 8 In
Also known as: 785652113659, 1136-15

Specifications

Color: White
Type: Trim, Eyeball
Diameter: 6 in
Color: White
Diameter: 6 in
Type: Trim, Eyeball

Customer Reviews

No reviews for this product
(0)