Selector Switch, 2 Position, Wing Lever, Maintained, Operator Only

Item #: 442020

Cat #: CR104PSM21

UPC: 783166287873

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Wing Lever, Maintained, Operator Only, Cam Code 1

Overview

Selector Switch, 2 Position, Wing Lever, Maintained, Operator Only, Cam Code 1
Also known as: 783166287873, CR104PSM21

Specifications

Mounting: Panel
Amps: 10
Size: 30 mm
Family / Style: CR104
Type: 2 Position, Wing Lever, Selector Switch
Volts AC: 600
Mounting: Panel
Size: 30 mm
Type: 2 Position, Wing Lever, Selector Switch
Amps: 10
Family / Style: CR104
Volts AC: 600