MERCMASTER III

Item #: 442093

Cat #: KPSL10150J5GMT

UPC: 781381014151

to view pricing and more.
Appleton Mercmaster III 250 KP Series HID Luminaire With Guard, Fixture Type: 25 DEG Stanchion, Lamp Type: 100 WTT 9400 LM Mogul High Pressure Sodium, Lamp Wattage: 100 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT) Mounting Hoods, Ballast Bodies And Guards, Stainless Steel Hardware And Latch Assemblies, Fixture Wattage: 130 WTT, Amperage Rating: 0.6 AMP Starting, 0.52 AMP Operating At 277 V, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT), Ambient Temperature Range: 65 DEG C, Temperature Range: 90 DEG C Supply Wire, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1-1/2 IN NPT, Reflector/Refractor: NEMA V Heat-Resistant Prismatic Glass Refractor, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nAnR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z) - CSA Certified, Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, Simultaneous Exposure (Class I, Division 2/Class II, Division 1), UL Listed: E10444, 1598, 1598A, 844, 60079-0, 60079-15, For Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electrical Code , Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine Applications

Overview

Appleton Mercmaster III 250 KP Series HID Luminaire With Guard, Fixture Type: 25 DEG Stanchion, Lamp Type: 100 WTT 9400 LM Mogul High Pressure Sodium, Lamp Wattage: 100 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT) Mounting Hoods, Ballast Bodies And Guards, Stainless Steel Hardware And Latch Assemblies, Fixture Wattage: 130 WTT, Amperage Rating: 0.6 AMP Starting, 0.52 AMP Operating At 277 V, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree Cast Aluminum (Less Than 4/10 Of 1 PCT), Ambient Temperature Range: 65 DEG C, Temperature Range: 90 DEG C Supply Wire, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1-1/2 IN NPT, Reflector/Refractor: NEMA V Heat-Resistant Prismatic Glass Refractor, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, AEx nAnR IIC (Z2), Class I, Zone 2, Ex nR IIC (Z) - CSA Certified, Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, Simultaneous Exposure (Class I, Division 2/Class II, Division 1), UL Listed: E10444, 1598, 1598A, 844, 60079-0, 60079-15, For Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electrical Code , Non-Hazardous Locations Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust Or Corrosive Atmospheres Are Encountered, Pulp And Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Marine Applications
Also known as: 781381014151, KPSL10150J5GMT

Specifications

Wattage: 100
Light Technology: HID
Wattage: 100
Light Technology: HID